Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336763

MPN #: CB12698

Barska CB12698 320 Keys Lock Box W/ White Tag 3.25in Dx 28.75in W x 22in H, Grey, Aluminum

Product Description
The 320 Position Key Cabinet from Barska features numbered key hooks and numbered key tags that make key organization easy and convenient. The two-sided indexing chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The safe has four pre-drilled mounting holes and included hardware for installation. The safe walls and door are constructed of 0.8mm solid steel and finished with a gray coating.

Features:

  • 320 Key Hooks
  • Pre-Drilled Wall Mounting Holes
  • Key Log Sheet
  • 320 Numbered Key Tags
  • Mounting Hardware
  • Lock Box Keys
  • Outer Size (LxWxH): 28.25inch x 3.25inch x 22inch
PRICE
$399.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth6-1/2 in
Height25 in
Weight31.3 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
ColorGray
Door TypeManual
Key Capacity320
MaterialAluminum
Number of Compartments1
Package Quantity1
Manufacturers Part NumberCB12698
BrandBarska

Warranty

Warranty1 yr