Features
- Padded
- Stackable
Weights & Dimensions
| Width | 20-3/4 in |
| Depth | 19-1/2 in |
| Height | 35-5/8 in |
| Weight Capacity | 250 lbs |
| Seat Width | 17-4/5 in |
| Seat Depth | 15-1/2 in |
| Seat Height | 18 in |
| Base | 4 Legged |
Product Details
| Assembly Required | No |
| Type | Guest / Side Chair |
| Frame Color Family | Silver |
| Casters | No |
| Number of Seats | 1 |
| Style | Guest/Side Chair |
| Stackable | Yes |
| Seat Color Family | Black |
| Description | Stacking Guest Chair |
| Package Quantity | 4 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | LLR62502 |
| Back Type | Mid Back |
| Seat Material | Vinyl |
| Brand | Lorell |