Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB3129455

MPN #: SDA-AD723002-4-BK-GG

Flash Furniture Kierra 4 Piece Conversation Set w/ Table & Zippered Removable Cushions, Black

Product Description
4 Piece Conversation Set with Coffee Table comfortably seats up to 4 Adults.

Features:
  • Black Woven Wicker Polyethylene Back and Seat
  • Plush Back and Seat Cushions covered in durable all-weather polyester material
  • Aluminum Frames with Plastic Floor Glides
  • Accommodates up to 300 Lbs. Static Weight Capacity Per Seat
  • Rectangular Patio Coffee Table with Metal Plank Style Top
  • Metal Screw Construction Holds up to 220 Lbs. Static Weight Capacity
  • Zippered Removable Cushions May Be Machine Washed in Cold Water; Lay Flat to Dry
  • Seating group ideal for deck, poolside, backyard, and patio use
PRICE
$1,075.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight97 lbs
Seat Width48-1/2 in
Seat Depth22 in
Seat Height16 in
Table Height27-1/2 in

Product Details

Assembly RequiredYes
TypeLoveseat Conversation Set
Number of Pieces4
Frame Color FamilyBlack
ColorBlack
Table Top Color FamilyBlack
Cushion IncludedYes
Number of Seats4
StyleModern
Seat Color FamilyGray
MaterialAluminum/Polyester
Table Top MaterialMetal
Frame MaterialAluminum
Manufacturers Part NumberSDA-AD723002-4-BK-GG
Seat MaterialFabric
CollectionKierra
ShapeRectangular
BrandFlash Furniture

Warranty

Warranty1 Year