- Bruising, swelling and sprains
- Arthritis symptoms
- Carpal tunnel syndrome
- Edema
- Plantar fasciitis
- Muscle re-education
- Improve circulation
- Tendonitis
3B® Kinesiology Tape, 2" x 16.5 ft., Pink, Latex-Free, Case of 10 Rolls
Write a Review
|
Questions & Answers (0)
Product Description
3B® Kinesiology Tapes are made from cotton rayon fiber and are latex-free and hypoallergenic. 3B® Tapes are for kinesiology taping, Acu-taping and sports taping. 3B® Kinesiology Tapes have a skin-friendly, thermoplastic wave-like acrylic adhesive on one side. The wave like adhesive is used to push sweat and moisture away from the kinesiology tape. This means that 3B® Tapes are water resistance, air-permeable and do not come off in the shower, pool, or sauna. They can be stretched lengthways by approximately 30 - 40%. 3B® Kinesiology Tapes, Blue rolls are 5m x 5cm (16.5' x 2") in length. 3B® Tapes are used in kinesiology taping treatments of muscle fascia, tendonitis symptoms and performance enhancement by the natural process of improving circulation and lymphatic drainage. Features:
PRICE
$165.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 198 in |
| Width | 2 in |
| Weight | 3 lbs |
Product Details
| Style | Uncut |
| Type | Kinesiology Taping |
| Material | Cotton Rayon Fiber |
| Package Quantity | 10 Rolls |
| Description | 3B® Kinesiology Tape |
| Color | Pink |
| Manufacturers Part Number | 25-3663-10 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |