Features:
- Stainless steel construction for optimum durability
- Space saving design
- Inside cabinet features ample storage space with a steel shelf
- Designed to fit perfectly with Meridian dispensers
- Back panel designed for easy dispenser utility
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 23-9/16 in |
| Height | 32 in |
Product Details
| Type | Stand |
| Material | Stainless Steel |
| Color | White |
| Manufacturers Part Number | HSTCD16-A |
| For Use With | HID207 |
| Brand | Scotsman |
Warranty
| Warranty | 1 Years Parts & Labor yr |