Valley Craft® Skid Steer Drum Rotator, 2000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Valley Craft® Skid Steer Attachment allows the operator to handle drums and other cylinders at reclamation areas, construction landfills, and any other place drums and skid-steer loaders are necessary. The attachmenthydraulically clamps and dumps drums 18-28" in diameter. Constant hydraulic pressure secures the load, making this unit excellent for salvage operations. Includes rubber-lined jaws, hoses and standard 1/2" quick couplers.
The Skid Steer Drum Handling Attachment allows the operator to continuously rotate drums in either direction a full 360 degrees. Dual hydraulic functions enable you to clamp and rotate right from the seat of your front end loader. Ideal for inverting drums. Skid-steer attachment is available with standard set of jaws for handling virtually any type of drum or cylinder. 1 Year Limited Warranty.
The universal back plate is set up for CASE and Bobcat® Skid-Steer Loaders, but can easily be adapted on request for other mount-in-frame types on other Brands. The top flange is made into a step, complete with non-slip safety strip.
The Skid Steer Drum Handling Attachment allows the operator to continuously rotate drums in either direction a full 360 degrees. Dual hydraulic functions enable you to clamp and rotate right from the seat of your front end loader. Ideal for inverting drums. Skid-steer attachment is available with standard set of jaws for handling virtually any type of drum or cylinder. 1 Year Limited Warranty.
The universal back plate is set up for CASE and Bobcat® Skid-Steer Loaders, but can easily be adapted on request for other mount-in-frame types on other Brands. The top flange is made into a step, complete with non-slip safety strip.
PRICE
$8,359.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46 in |
| Depth | 52 in |
| Height | 21 in |
| Weight Capacity | 2000 lbs |
| Weight | 625 lbs |
| Jaw Size | 9 x 15 in |
| Fits Drum Diameter | 18 - 28 in |
Product Details
| Assembly Required | No |
| Type | Forklift Drum Grab |
| Color | Green |
| Style | Drum Rotator |
| Material | Steel |
| Drum Capacity | 30/55/85 gal |
| Manufacturers Part Number | F89698 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |