Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806543

MPN #: 185A-HD

Morse® Kontrol-Karrier 185A-HD - 55 Gallon - 1500 Lb. Capacity

Product Description
Morse® Kontrol-Karrier - 55-Gallon - 1500 Lbs. Capacity

Morse Model 185A-HD heavy-duty below-hook drum carrier allows you to lift, move and pour a drum weighing up to 1500 Lb., or a half-full drum up to 800 Lb. Model 185A-HD heavy-duty below-hook drum carrier is equipped with the MORcinch™ Drum Holder to handle a 55 gallon steel drum with 22" to 23.5" outside diameter between the ribs. It also accepts MORcinch™ Options to handle virtually any drum on the market. Includes Load Test Certificate.

  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$1,175.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1500 lbs
Weight109 lbs
Fits Drum Diameter22 - 23-1/2 in

Product Details

TypeSuspended Drum Tilt & Dumper
MaterialSteel
Drum Capacity55 gal
ColorBlue
Manufacturers Part Number185A-HD
Motor TypeManual Tilt
BrandMorse

Warranty

Warranty2

Compliance & Certifications

CertificationsANSI/ASME B30.20, ANSI/AWS D14.1 and ASME BTH-1