- S Cord Lock, Keeps plug connection in place safely and easily
BAYCO Kord "S" Lock - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$35.28 Sold in packages of 12 / $2.94 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.8 in |
| Depth | 10.25 in |
| Height | 0.5 in |
| Weight | 4 lbs |
Product Details
| Type | Cord Lock |
| Package Quantity | 12 |
| Description | Kord-S-Lock |
| Color | Orange |
| Manufacturers Part Number | K-205 |
| Brand | NightStick |