Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knipex

Model # :WBB1820556

MPN #: 97 53 04

KNIPEX® 97 53 04 Crimping Pliers-Self-Adjusting - Comfort Grip 7-1/4" OAL 28-5 AWG

Product Description
KNIPEX® 97 53 04 Crimping Pliers-Self-Adjusting - Comfort Grip 7-1/4" OAL 28-5 AWG

Features:

  • Manual force reduced by 20%
  • Narrow handle width and improved ergonomics
  • Self-adjustment to the size of end sleeves (ferrules) required
  • Fits all twin- ferrules within the application range
  • Repetitive, high crimping quality due to integral lock (self-releasing mechanism)
PRICE
$289.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in

Product Details

Manufacturers Part Number97 53 04
TypeCrimping Tool
Handle TypeComfort Grip
BrandKnipex