Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knipex

Model # :WBB1820595

MPN #: 97 53 09

KNIPEX® 97 53 09 Crimping Pliers-Self-Adjusting - Comfort Grip 7-1/2" OAL 28-5 AWG

Product Description
KNIPEX® 97 53 09 Crimping Pliers-Self-Adjusting - Comfort Grip 7-1/2" OAL 28-5 AWG

Features:

  • For crimping end sleeves (ferrules) according to DIN 46228 parts 1 + 4
  • Self-adjusting adaptation to the desired wire end sleeve ferrule size: no crimping faults caused by using the wrong die
  • Front loading of the end sleeves (ferrules) into the tool
  • Repetitive, high crimping quality due to integral lock (self-releasing mechanism)
  • Crimping pressure has been set precisely (calibrated) in the factory.
PRICE
$299.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in

Product Details

Manufacturers Part Number97 53 09
TypeCrimping Tool
Handle TypeComfort Grip
BrandKnipex