Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knipex

Model # :WBB1820482

MPN #: 97 90 23

KNIPEX® 97 90 23 Crimp Assortments with 97 52 38 KNIPEX PreciForce Crimpers

Product Description
KNIPEX® 97 90 23 Crimp Assortments with 97 52 38 KNIPEX PreciForce Crimpers

Features:

  • In a TANOS MINI-systainer° (solid plastic box)
  • T-Loc fastener for one-handed operation: open or close the systainer° with one turn and connect to a second systainer°
  • Two stackable plastic inserts with 6 trays each for connectors
  • With Crimping Pliers "PreciForce" for End Sleeves (ferrules) 97 52 38
PRICE
$365.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/4 in

Product Details

Manufacturers Part Number97 90 23
TypeCrimp Assortments With Crimpers
Handle TypeComfort Grip
BrandKnipex