Industrial Lubricants
Availability
Type
Size
Brand
Material
Color
Price
Related Products
Tri-Flow® Food Grade Anti-Seize products are NSF registered and H1 rated. They are a premium, synthetic, food grade, non-drying thread sealant and anti-seize compound. These products are formulated with P.T.F.E., and other lubricating solids, blended into a non-melting grease carrier. Protects up to 1800°F Prevents rust, corrosion, galling and seizing. Reduces torque Chemical and stain resistant Leak proof seal Brass, black iron, galvanized steel, stainless steel, aluminum, copper, fiberglass reinforced pipes, PVC. Recommended Uses: Brass, black iron, galvanized steel, stainless ...
Foaming cleaner brings the effective cleaning power of Crystal Simple Green Industrial Cleaner & Degreaser to hard-to-reach areas. The specialized foaming formula clings to vertical and hard-to-clean surfaces enabling controlled application and longer contact time on soiled areas. The foaming action provides some agitation of the Crystal Simple Green formula in areas where agitation would otherwise be impossible. This formula is non-abrasive, non-flammable and biodegradable. The non-corrosive cleaner is safe to use on metals, finishes, plastic and rubber. The fragrance-free and color-free ...
Tri-Flow® Industrial Lubricant is a unique concentrate formula containing micron-sized particles made from P.T.F.E. Tri-Flow deposits a long-lasting film to greatly reduce friction and wear. Tri-Flow cleans and provides a "protective shield" that inhibits formation of rust and other corrosive buildup that damages working mechanisms. Penetrates inaccessible areas to displace contaminants Effective from -60°F to 475°F Keeps equipment running longer Reduces costly breakdowns caused by worn and dirty parts Recommended Uses: Bearings, cables, nuts and bolts, air power tools, ball and ...
Sprayon LU708 High Performance Dry Lubricant, 10 oz. Aerosol Can - s00708000 LU708 High Performance Dry Lubricant is a clean, non-oily, non-staining, versatile dry lubricant that functions form -40°F to + 572°F. It is clean, chemically inert formula that dries quickly to a white film to show coverage. This product does not contain silicone or chlorinated solvents. The extremely low coefficient of friction makes it a superb lubricant where low speeds and light loads are involved. It has great anti-stick properties for an effective release on die casts and injection molds. Dry, ...
Sprayon LU1324 High-Performance Silicone Lubricant, 10 oz. Aerosol Can - s01324000 LU1324 High Performance Silicone Lubricant is a 6% silicone, medium viscosity formula that is designed to stop squeaks and sticking, eliminate friction, repels water and prevents freezing. Industrial strength for any sliding surface. 6.6% silicone formula Stops squeaks and sticking, eliminates friction, repels water and prevents freezing Does not harden or degrade from -40°F to 400°F Apply to wood, metal, fabric, rubber or leather Keeps rubber soft and flexible Recommended Uses: Rubber mountings, ...