Integra™ Pencil Sharpener, Single Hole, Plastic, 1-7/8", Smoke/Black
Write a Review
|
Questions & Answers (0)
Product Description
Integra Handheld 1-hole Pencil Sharpener Canister
Round pencil sharpener features a screw-on lid and see-through canister so you can see when you need to empty it. Single-hole aluminum sharpener features a tempered steel, sharpened blade. The handheld canister is made of plastic. Threads on the top allow easy opening and closing to empty the pencil shavings.
Round pencil sharpener features a screw-on lid and see-through canister so you can see when you need to empty it. Single-hole aluminum sharpener features a tempered steel, sharpened blade. The handheld canister is made of plastic. Threads on the top allow easy opening and closing to empty the pencil shavings.
PRICE
$1.13
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 1-1/2 in |
| Height | 2 in |
Product Details
| Style | Manual Pencil Sharpener |
| Type | Pencil Sharpener |
| Material | "Plastic, Aluminum" |
| Package Quantity | 1 Each |
| Description | Handheld 1-hole Pencil Sharpener Canister |
| Color | Gray |
| Manufacturers Part Number | 42851 |
| Brand | Integra |