Kurly Kate Large Scrubber, Stainless Steel, 12 Scrubbers - 756
Write a Review
|
Questions & Answers (0)
Product Description
High-quality to handle a variety of scouring jobs. 6 sponges per pack. Sold 12 packs per case.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 4-1/2 in |
Product Details
| Type | Large Stainless Steel Scrubber |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Color | Silver |
| Manufacturers Part Number | 756 |
| Brand | Kurly Kate |