Luxor KwikBoost® Cable Bundle, 4 Lightning, 4 USB-C
Write a Review
|
Questions & Answers (0)
Product Description
Genuine KwikBoost® replacement cables help keep your KwikBoost courtesy charging product looking and operating at its very best.
The KwikBoost® Replacement Cable Bundle includes a mix of USB-A to Lighting, USB-A to Micro-USB, and USB-A to USB-C® cords. The charging cables feature high-quality tinned copper wires and durable braided nylon sleeves, each tested to withstand a 220 lb. pull and up to 100, 000 bend cycles (120-degree bends with a 0.44 lb. load). In other words, they‚ Are built to handle heavy, constant use in a high-traffic environment. Inline cable stops help protect the USB-A connections inside your KwikBoost® charging station, hub, or locker. MFi certified technology.
The KwikBoost® Replacement Cable Bundle includes a mix of USB-A to Lighting, USB-A to Micro-USB, and USB-A to USB-C® cords. The charging cables feature high-quality tinned copper wires and durable braided nylon sleeves, each tested to withstand a 220 lb. pull and up to 100, 000 bend cycles (120-degree bends with a 0.44 lb. load). In other words, they‚ Are built to handle heavy, constant use in a high-traffic environment. Inline cable stops help protect the USB-A connections inside your KwikBoost® charging station, hub, or locker. MFi certified technology.
PRICE
$105.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Type | Cable Bundle |
| Color | Black |
| Includes | (4) Lightning, (4) USB Type-C |
| Material | Nylon |
| Connector End 1 Type | USB-A |
| Package Quantity | 1 |
| Description | Genuine Replacement Cable Bundle |
| Manufacturers Part Number | CHSN001 |
| Connector End 2 Type | USB-C |
| Brand | Luxor |
Warranty
| Warranty | Limited yr |
Compliance & Certifications
| Certifications | MFi, RoHS |