Friedrich® Window Mount Installation Kits For Kuhl, KHM & KEM Models
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 24 in |
| Weight | 8 lbs |
Product Details
| Type | Accessory |
| Manufacturers Part Number | KWIKMB |
| Brand | Friedrich |
Related Products
Features: 5,000 BTU window-mounted air conditioner effectively cools areas up to 150 sq. ft. Best for small spaces like bedrooms, dorms and offices, or for supplemental cooling on a hot summer day Window AC comes with washable filter, window mounting kit (expandable accordion panels, top rail, hardware, window seal foam), and easy-read manual to help during installation. Screwdriver required Built in thermostat give your perfect control over your environment Rotary dials put you in control of your comfort with adjustable temperature settings Adjustable temperature settings, two-way air ...
Experience powerful, connected cooling with this 10,000 BTU Smart Window Air Conditioner engineered to efficiently cool rooms up to 450 square feet. Perfect for living rooms, bedrooms, apartments, this smart window AC delivers consistent airflow, customizable comfort, and modern convenience in one sleek design. Multiple cooling modes and fan speeds allow you to tailor airflow to your exact preference, while multi-directional air control helps distribute cool air evenly throughout the room. With built-in Wi-Fi connectivity, you can adjust settings and monitor performance directly from your ...
Keeping your cool as summer heats up is simpler than you think. Don't worry about clunky ductwork or a complex zoned system. Whether you're living in a studio apartment or a spacious single-family home, just plug and play. This window air conditioner from Perfect Aire® is just that chill. With a 6,000 BTU capacity, it quickly and efficiently cools spaces up to 250 square feet with ease. Set your ideal temperature and keep it there with smart controls. You lead and cool air follows with full-range air direction control and a full function remote that puts the thermostat at your fingertips. ...
Say goodbye to heat spikes and noisy on-off cycling with TCL's Smart Inverter Window Air Conditioner. Inverter technology delivers smoother, quieter, and uninterrupted cooling that uses less energy without sacrificing performance. Enjoy AC, Fan, & Dehumidifier modes, plus I Feel Comfort Tracking that adjusts cooling based on where you are in the room. Control your comfort anytime with the TCL Home App or voice control with Alexa, Google Assistant, or Apple HomeKit-enabled devices, thanks to Matter-enabled smart home compatibility. Air Conditioner, Remote, Batteries, Manual, Warranty, ...
Experience refreshing, whisper-quiet cooling with the TCL Q-Series smart inverter window air conditioner. Boasting an 10,000 BTU capacity for rooms up to 450 sq. ft., this AC offers a serene environment with noise levels as low as 40dB on Quiet Cooling mode. Smart AI Inverter reaches colder temperatures faster and keeps the temperature more consistent (within +/- 1 degree F). up to 38% energy savings and energy Star certified to keep your bill low. Enjoy hassle-free setup with the pre-assembled design, providing stability and convenience. Control your comfort effortlessly using the ...