Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial Portable Air Conditioners

Commercial portable air conditioners provide instant spot-cooling from high temperatures and climate control in a variety of indoor and outdoor environments. When central cooling is unavailable, industrial portable ac units with durable swivel casters offer cooling that is easy to transport and position as needed.
Filters

Air Cooled Portable Air Conditioners

Air Cooled Portable Air Conditioners
Our portable air conditioners feature two fan speeds, a single phase motor, and removable washable air filters for easy maintenance. They feature swivel casters for easy transportation and positioning. Our portable industrial air conditioners feature a cooling BTU range from 6200 to 29000.
CompareImageBTU CoolingCoverage AreaTonRefrigerantNumber of SpeedsVoltageBrandModel #Price
Global Industrial™ Portable A/C W/ Cold Air Nozzles, 1.1 Ton, 13,200 BTU, 115V, R32
13200
355 ft²
1.1
R-32
2
115 V
Global Industrial
Ships Same Day
WB292660R
$3,315.00
Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU, R32
16800
430 ft²
1.5
R-32
2
115 V
Global Industrial
Ships Same Day
WB292661R
$3,669.00
Global Industrial™ Portable Spot Cooler Air Conditioner, 6,475 BTU, 115V, R32
6475
250 ft²
0.5
R-32
2
115 V
Global Industrial
WB293117R$669.00
KwiKool® IceBerg Portable Air Conditioner, Air Cooled, 2 Ton Capacity, 115V, 23500 BTU
23500
800 ft²
2
R-454B
1
115 V
KwiKool
WBB3191784$5,899.00
Global Industrial™ Portable A/C W/ Cold Air Nozzles, 5 Ton, 59,910 BTU, 230V, R32
60000
1710 ft²
5
R32
2
208 / 230 V
Global Industrial
Ships Same Day
WB292846R
$10,709.00
Global Industrial™ Portable A/C w/ Cold Air Nozzles, 2.5 Ton, 28,000 BTU, 230V, R32
28000
802 ft²
2.5
R32
2
230 V
Global Industrial
Ships Same Day
WB292663R
$5,405.00
Global Industrial™ Portable Air Conditioner w/ Cold Air Nozzles, 7.5 Ton, 92,000 BTU, 460V
92000
2637 ft²
7.5
R-454B
2
460 V
Global Industrial
WB604217$11,475.00
Global Industrial™ Portable A/C w/ Cold Air Nozzles, 2 Ton, 21,000 BTU, 230V, R32
21000
538 ft²
2
R32
2
208 / 230 V
Global Industrial
Ships Same Day
WB292662R
$4,895.00
Global Industrial™ Portable A/C W/ Cold Air Nozzles, 3 Ton, 36,110 BTU, 230V, R32
36110
1035 ft²
3
R32
2
230 V
Global Industrial
Ships Same Day
WB292845R
$7,649.00
KwiKool® KPAC II Portable Air Conditioner, 1.5 Ton Capacity, 115V, 16800 BTU
16800
600 ft²
1.5
R-454B
1
115 V
KwiKool
Ships Same Day
WBB3191779
$3,875.00
Showing 1-10 of 28 results

Water Cooled Portable Air Conditioners

Water Cooled Portable Air Conditioners
Industrial water-cooled air conditioners are portable, making them ideal for industrial plants, server rooms, greenhouses, hospitals and so much more. The portable models of our water-cooled air conditioners are equipped with 4 casters, two that swivel, and 2 that are rigid. We offer a variety of models with BTUs ranging from 13,700 to 120,000.
Showing 1-10 of 11 results

Air Conditioners with HEPA Filtration

Air Conditioners with HEPA Filtration
The state of the art HEPA filter resists mold and microbe growth offering the cleanest air flow. Our portable air conditioner with HEPA filters disinfects while it cools for maximum purification. They come equipped with durable casters that ensures easy mobility.

Portable Air Conditioners with Heat Pump

Portable Air Conditioners with Heat Pump
Our portable air conditioners with heat pumps are ideal for industrial plants, server rooms, hospitals and more. These industrial air conditioners feature two fan speeds, a single phase motor, and removable washable air filters for maintenance ease. They feature 4 casters allowing you to move these units where they're needed. Cooling BTUs range from 13,700 to 120,000.

Outdoor Portable Air Conditioners

Outdoor Portable Air Conditioners
Portable outdoor air conditioners are perfect for providing temperature relief to large areas. These AC units are specialized for spot cooling where central cooling is impractical. Swivel casters make it easy to move the portable outdoor units around to cool where necessary. These outdoor portable air conditioner units range from 6200 to 270000 in cooling BTUs.
Showing 1-10 of 16 results