Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KwiKool

Model # :WBB746430

MPN #: KWIB1411-3

Kwikool® Portable Water Cooled Air Conditioner, 1.1 Ton, 115V, 13850 BTU

Product Description
Includes High Pressure Condensate Pump for 24/7 Operation

Requires access to a circulating water system, such as a cooling tower or chilled water supply (Tap water should not be used).

This industrial portable air conditioner is designed for economical spot cooling in industrial plants, server rooms, hospitals and offices especially where electrical equipment creates a heat load. Portable air conditioner relocates using casters, 2 swivel with brakes and 2 rigid. Water Cooling ACs are ideal for industrial applications and offer lower installation costs. Eliminates need for vents and ducting; requires access to a circulating water system, such as a cooling tower or chilled water supply (Tap water should not be used). Includes a high-pressure pump (20' of head pressure) to remove condensation and are designed to operate 24/7. Requires hard wiring. ETL listed. Optional High Pressure Line Set easily attaches to a chilled water supply for constant water feed to water cooled air conditioner. This product has a limited warranty of 1 year.

The Model KWIB1411 (nominal 1.1-ton or 13,800 BTU) is the smallest water-cooled unit possible in size and capacity in The Iceberg Series, KwiKool's Flagship Line of portables. With its full-featured design and high sensible cooling, the KWIB1411 is the perfect solution for cooling small server and IDF rooms. The Iceberg Series is quick and easy with its "plug and play" technology and tops the competition in its small size, big performance and tons of features. From its hi-tech microprocessor controls and self-diagnostics, to the long list of standard features (most of which are not even available in other brands), the Iceberg Series out performs, out lasts, and out features other portables and all at a price that is comparable to the no frills products that are available.
All Iceberg Series KWIB water-cooled units require access to a circulating water system, such as chilled water. Using tap water for water-cooled models is not recommended except for temporary applications.
The KWIB models are equipped with a self-regulating internal water regulating valve, which is rated up to 150 psi. The KWIB models are equipped with a self-regulating internal water regulating valve, which is rated up to 150 psi. The KWIB1411 runs on a standard 115-volt/15-amp circuit with automatic restart after a power failure. The unit comes with an internal high lift condensate pump and a 5-gallon exterior condensate tank with float activated unit cut off for short term use.

PRICE
$3,399.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-5/16 in
Depth23 in
Height37-1/4 in
Weight145 lbs
Cord Length6 ft
Air Filter Size (W x D x H)12 x 12 x 1 in
Coverage Area400 ft²

Product Details

Number of Speeds3
Filter TypePleated
BTU Cooling13850
MaterialGalvanized Steel
Phase1
Manufacturers Part NumberKWIB1411-3
BrandKwiKool
CFM400/425/460 CFM
Watts Cooling1,100 W
ColorGray
Hertz60 Hz
Amp Circuit15 A
Temperature Range Cooling60 To 110 °F
Voltage115 V
Ton1.1 tons
Cooling SystemWater
Power Cord TypeNEMA 5-15
Refrigerant TypeR-454B

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL Listed; cETL Listed