- Single piece molded design (except the door) enables outstanding vacuum capability with virtually no leakage and exceptional durability
- Cabinet style provides maximum useable space and is stackable
- Viton®3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange
- Analog vacuum gauge in front door allows vacuum level checking at a glance
- Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents
- Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples
- Hinged door allows easy access; built in locking tabs secure the door when not under vacuum
- Perforated shelves can be removed or repositioned to accommodate various storage needs (additional shelves sold separately)
- Built-in ports permit attachment of up to 3 additional valves (sold separately)
- Includes desiccant tray (desiccants sold separately)
- Use with any vacuum with free air capacity of 1.5 cubic feet per minute (CFM) ft or greater
- Eight models to choose from; 11, 23, 35, and 45 liter internal volume in clear or UV blocking amber
Bel-Art Lab Companion Amber Polycarbonate Cabinet Style Vacuum Desiccator, 23 Liter
Write a Review
|
Questions & Answers (0)
Product Description
These high-quality vacuum desiccators stay gastight allowing reliable dry storage or experiments over extended periods. Able to maintain 29in.-Hg vacuum for over 72 hours at room temperature, they provide vacuum integrity resulting in lower maintenance and greater peace of mind.
PRICE
$2,599.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Volume | 23 Liter |
Product Details
| Manufacturers Part Number | F42400-4121 |
| Material | Polycarbonate |
| Color | Amber |
| Brand | Bel-Art |