Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB2140647

MPN #: F42029-0000

Bel-Art F42029-0000 Techni-Dome® Polycarbonate Vacuum Desiccator (1 Gas Port), 2.3 Cu. Ft.

Product Description
This domed desiccator provides a roomy interior for large, moisture sensitive materials as well as portability and ease of use. Tapered stopcock accepts 1/4" to 3/8" I.D. tubing and has an easy turning PTFE valve which allows for the gentle entrance of air and minimal disturbance to the inside chamber and its contents. Used to degas liquids, porous solids, or silicon molds to eliminate air bubbles, it has a spacious 65 liter (4000 cu. in.) internal volume that can hold items up to 45cm (18") tall or wide, including racks, trays and instruments. It holds a full vacuum (29" Hg) at room temperature for 24 hours. Laboratory grade polycarbonate provides a clear, unobstructed view of contents and is resistant to most common chemicals and thermal stress. Side handles provide easy portability and can be used to affix a lock or tamper-evident seals. Gas ports can be closed to use desiccator with standard desiccant cartridges, F420450250, F420450200, F420480100. The unit includes two removable polypropylene shelves, 36.5cm(14.5") and 22.5cm (9").

PRICE
$579.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth22 in
Height22 in
Volume2.3 Cu. Ft.

Product Details

TypeVacuum Desiccators
MaterialPolycarbonate
Package Quantity1
DescriptionTechni-Dome® Vacuum Desiccator
ColorClear
Manufacturers Part NumberF42029-0000
BrandBel-Art