- Viton®3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange
- Vacuum level checking is simplified with a built-in analog vacuum gauge at the top of the unit
- High-quality silicone O-ring and specially designed locking ring allow outstanding vacuum capability with virtually no leakage
- Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples
- Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents
- Locking ring secures top and bottom halves when vacuum not in use; provides additional convenience and safety when moving the unit
- Includes desiccant tray (desiccants sold separately)
- Use with any vacuum with free air capacity of 1.5 cubic feet per minute (CFM) or greater
- Six models to choose from; 6, 10, and 20 liter internal volume in clear or UV blocking amber
Bel-Art Lab Companion Amber Polycarbonate Round Style Vacuum Desiccator, 10 Liter
Write a Review
|
Questions & Answers (0)
Product Description
These high-quality vacuum desiccators stay gastight allowing reliable dry storage or experiments over extended periods. Able to maintain 29in.-Hg vacuum for over 72 hours at room temperature, they provide vacuum integrity resulting in lower maintenance and greater peace of mind.
PRICE
$525.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F42400-2141 |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Color | Yellow |
| Brand | Bel-Art |