Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3247921

MPN #: FMDL-2-LDS-R3

Vestil™ Steel Automatic Eagle Beak, 2 Drum with Rollers, 1,000 lb. Capacity, Blue

Product Description
This time tested and proven design allows a fork truck operator to easily secure, move, and release drums without leaving the seat of the fork truck. For use with open (lid installed and secured) and closed head steel, plastic, and fiber drums with a top lip strong enough to support the weight of the drum. Includes safety restraint to secure unit to the fork truck. Welded steel construction. Baked-in powder-coated toughness. A ratchet strap is supplied to secure the drum to the unit when traveling over rough terrain.

Features:
  • Solid steel construction offers a rugged long lasting use
  • Two drum capacity
  • Roller style design minimizes scuffs and scratches


PRICE
$1,905.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46-1/2 in
Width46-1/4 in
Height31-1/4 in
Weight Capacity2000 lbs
Weight307 lbs

Product Details

Assembly RequiredNo
TypeRoll Lifter & Transporter
Powered or Manual LiftManual
Drum CompatibilitySteel Drum/Plastic Drum/Fiber Drum
ColorBlue
Capacity30, 55 gal
MaterialSteel
Drum Capacity30/55 gal
Manufacturers Part NumberFMDL-2-LDS-R3
BrandVestil

Warranty

Warranty90 Days