Dynarex® LabChoice Centrifuge Tube Stand, Fits 15 mL & 50 mL Tubes, Red, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Dynarex® LabChoice Multi-Function Racks are designed for secure support and organization of centrifuge tubes, culture tubes, and test tubes in laboratory environments. These highly versatile Racks feature four sides with differently sized openings to accommodate a variety of tubes. Dynarex® Multi-Function Racks incorporate an interlocking mechanism for easy rack connectivity for optimal convenience. These autoclavable Racks are crafted from high-quality polypropylene for enhanced durability.
PRICE
$395.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-5/16 in |
| Height | 10-5/8 in |
Product Details
| Type | Centrifuge Tube Rack |
| Material | Polypropylene |
| Package Quantity | 50 |
| Color | Red |
| Manufacturers Part Number | 42130 |
| Brand | Dynarex |