Dynarex® LabChoice Microcentrifuge Tube Rack, Fits 0.5 mL & 1.5 mL Tubes, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Dynarex® LabChoice Reversible Microcentrifuge Tube Racks are versatile, double-sided racks designed to provide reliable support for 0.5 mL and 1.5 mL microcentrifuge tubes. The autoclavable Racks are crafted from high-quality polypropylene for enhanced durability. Dynarex® Reversible Microcentrifuge Tube Racks are designed with a skirted feature, allowing for convenient stacking. Engineered to withstand temperatures ranging from -70°C to 121°C.
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/8 in |
| Height | 10-5/8 in |
Product Details
| Type | Microcentrifuge Tube Rack |
| Material | Polypropylene |
| Package Quantity | 50 |
| Color | Orange |
| Manufacturers Part Number | 42134 |
| Brand | Dynarex |