Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DYMO

Model # :WBB1309894

MPN #: 2174535

Dymo® LetraTag® Plus LT-100H, 3-1/8" X 2-5/8" X 8-3/8"

Product Description
User-friendly label maker features a compact design with quick access buttons. Easy to navigate buttons allow quick access to advanced features. Large 13-character LCD screen with print preview. Unique graphical display lets you see font effects on screen before your print. Customize your label with five font sizes, seven print styles: normal, bold, italic, outline, shadow, vertical, and underline. Eight box styles and 195 symbols. Includes nine-label memory, auto-off power saver and date stamp. Direct thermal print technologyno ribbons, ink or toner cartridges needed. Three language options: English, French, Spanish. Prints on LetraTag® labels available in paper, plastic and metallic for a multitude of uses. Uses four AA batteries or optional AC adapter (sold separately). Includes 1/2" white LetraTag® paper label cassette and 1/2" clear LetraTag® plastic label cassette.

Features

  • Easy to navigate buttons allow quick access to advanced features.
  • Large 13-character LCD screen with print preview.
  • Unique graphical display lets you see font effects on screen before you print.
  • Easy-to-use "ABC" style keyboard. Includes mountable magnetic holder that conveniently mounts to file cabinet, refrigerator or magnetic whiteboard.
  • Offers convenient features like nine-label memory, auto-off power saver and date stamp.
  • Includes five font size, seven print sizes, eight box styles and 195 symbols.
  • Prints on LetraTag® labels available in paper, plastic and metallic.
  • Includes 1/2" white LetraTag® paper label cassette and 1/2" clear LetraTag® plastic label cassette.

PRICE
$64.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/8 in
Depth2-5/8 in
Height8-3/8 in
Number of Font Sizes5
Label Size0.5 in

Product Details

TypeHandheld Label Maker
Tape TypeFabric Iron-On, Magnetic, Metallic, Paper, Plastic
ColorSilver
Printing Speed7mm/sec
Batteries IncludedNo
Power Source4 AA Batteries, AC adapter
Display Screen13 Character LCD
Number of Fonts5
Manufacturers Part Number2174535
Number of Lines1
AC Adapter IncludedNo
BrandDYMO