Lakeside® Steel Utility Cart w/2 Shelves, 500 lb. Capacity, 36"L x 22"W x 40-5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
This Lakeside® Tubular Stainless Steel Utility Cart features a tubular frame for structural strength. This stainless steel cart is made with U-shaped, welded tubular stainless steel for superior strength. 20 gauge stainless steel shelves have reinforced edges for heavy loads and load drops. Legs are made of heavy 16 gauge stainless steel. Easy-to-clean. Moves easily on swivel casters. 500 lb. capacity. NSF listed. 2 shelf quantity. 500 lb. capacity. 36"L x 22"W x 40-5/8"H overall. NSF Listed.
PRICE
$1,369.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 22 in |
| Height | 40-5/8 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 5 in |
| Shelf Spacing | 21-1/2 in |
| Shelf Clearance | 21-1/2 in |
Product Details
| Type | General Purpose Utility Cart |
| Shelf Type | Flat |
| Caster Type | (4) Swivel |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Manufacturers Part Number | 243 |
| Brand | Lakeside |
Compliance & Certifications
| Certifications | NSF Listed |