Durham Mfg.® Solid Tray for Durham Mfg.® Pan & Tray Racks, 36x30
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 30 in |
| Depth | 36 in |
| Height | 1-1/4 in |
| Weight Capacity | 1200 lbs |
Product Details
| Material | Steel |
| Description | Solid Tray for Pan & Tray Racks |
| Color | Gray |
| Manufacturers Part Number | TRS-3630-95 |
| Brand | Durham Mfg. |
Related Products
LUXOR PRESTIGE COMPUTER PRESENTATION WORKSTATION CART Mobile Audio Visual Cart Is Great For Desktop Or Laptop Computers Used During Presentations! The Luxor 40" Mobile Presentation Station combines simple design, solid construction and multiple surfaces to deliver a cost-effective solution for office and classroom presentation needs. A bottom shelf with 19.75" of clearance offers ample space for PC towers and the height-adjustable second shelf serves as a keyboard tray whether you're sitting or standing. When it is time to store or use the cart elsewhere, four rolling casters with two ...
The Chuckwagon® MAX is a one-piece, insulated meal tray delivery cart designed for high impact resistance and frequent use. The walls and doors of the cavity provide maximum thermal retention when filled with Rock, Rock 2.0, or X-Trays. Sliding doors can be easily removed for cleaning and provide a safe and efficient method for delivering meals. TPR Rubber Caster. Features: Accommodates trays up to 9-1/2" x 14-1/2" Raised top edge surface safely holds more trays, beverage servers and wash racks Push/Pull Handles for easy navigation Optional tamperproof locking door latch system Highest ...
Transport tools with ease with Beta's C27S patented collapsible tool trolley. The 36" tall tool cart easily rolls across the shop floor and collapses to just 20" tall to haul your tools to any jobsite. This mobile tool cart features a stain-resistant thermoplastic worktop with anti-fall edges to keep tools from rolling off and the worktop has 6 molded compartments (3 at each end) to keep small parts organized. Two 2.75" deep drawers on heavy duty ball-bearing slides open from either side for maximum versatility and quick access to tools and a large, 8-5/8" deep lower compartment stores a ...
The Chuckwagon® MAX is a one-piece, insulated meal tray delivery cart designed for high impact resistance and frequent use. The walls and doors of the cavity provide maximum thermal retention when filled with Rock, Rock 2.0, or X-Trays. Sliding doors can be easily removed for cleaning and provide a safe and efficient method for delivering meals. TPR Rubber Caster. Features: Accommodates trays up to 9-1/2" x 14-1/2" Raised top edge surface safely holds more trays, beverage servers and wash racks Push/Pull Handles for easy navigation Optional tamperproof locking door latch system Highest ...
Streamline meal service in K12 schools with the New Age Industrial 52550 Heavy Duty Aluminum Mobile Meal Cart. Designed for efficiency and durability, this all-welded aluminum cart features dual fold-up tray slides, providing convenient serving space that can be neatly stowed away when not in use. It includes solid welded bottom and upper shelves, reinforced with four welded corner gussets for maximum strength and stability. Integrated cutouts are perfectly sized to hold two full-size (18" x 26") food pans (not included) and dedicated storage for six square milk crates, optimizing ...