Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB443039

MPN #: B-1300SS

Large Capacity Stainless Steel Ice Storage Bin - 48"W x 41"D x 66"H

Product Description
  • Available in the stainless steel SS exterior style
  • SS = Stainless steel front, sides, back and bottom
  • Easy cleaning and long lasting attractive appearance
  • Seamless polyethylene bin liner
  • Foamed-in-place polyurethane insulation, in all bin walls and bottom, which provides maximum ice preservation
  • New baffle design increases ice accessibility by 30%
  • View windows provide instant inspection and thermal break
  • Pouch style insulated door prevents condensation while providing maximum access and minimal spillage
  • Sealed door gasket reduces risk of airborne bacteria
  • All bins include Universal Top Kit - note application guide to verify fit
  • 6" adjustable stainless steel legs
  • 82 oz. scoop - Protected by HoshiGuard Antimicrobial Agent
PRICE
$5,855.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy