EarthWay 2030 Single 65 Lb Capacity Broadcast Spreader W/ 8" Wheels
Write a Review
|
Questions & Answers (0)
Product Description
The 2030 broadcast spreader offers thehomeownera large capacity spreader with features found on our Commercial models. The 2030 is equipped with 8"deep lug polywheels that roll easily over rough surfaces. The rustproof poly hopper holds 65lb of material and the exclusive 3-hole dropshut-off system ensures even distribution of all granularmaterials. Fully assembled in the box this unit comes ready to go.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 38 in |
| Weight Capacity | 65 lbs |
| Gate Opening | Sliding in |
| Hopper Seed Weight Capacity | 65 lbs |
| Spread Width | 12 |
Product Details
| Assembly Required | Yes |
| Handle Material | Steel |
| Type | Spreader |
| Spreader Type | Broadcast |
| Gate Control | Lever |
| Wheel Type | Pneumatic |
| Grate Included | No |
| Batteries Included | No |
| Rain Cover Included | No |
| Style | Push |
| Frame Material | Steel |
| Manufacturers Part Number | 2030 Single |
| Hopper Material | Plastic |
| Baffle Type | Spread Pattern |
| Grade | Residential |
| Spreading Material | Fertilizer, Ice Melt, Seed |
| Brand | EarthWay |
Warranty
| Warranty | 1 yr |