Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spyker Spreaders

Model # :WBB3782237

MPN #: S80-12010

Spyker™ Spreader PRO Commercial Electric B/Cast Spreader with Screen & Cover, 120 lb. Capacity

Product Description
Featuring a powerful 12 volt DC motor protected by and mounted with corrosion-resistant stainless steel, the S80-12010 is equipped to both perform and protect from the hazards of the job.The motor is mounted outside of the large hopper to allow for more material, and delivering a true 120 lb. capacity, helping you get the job done quicker with fewer refills. This electric spreader comes standard with a Variable Speed Control-mounted conveniently within arms reach-which controls the spread swath, up to 16 feet.The Spyker™ electric lawn spreader's hopper gate control is operated by foot pedal when mounted on a ZTR mower. Otherwise, an 8 foot cable (optional) can be utilized for a gate control on an ATV or UTV. The length of wiring from the variable speed controller to the motor is 160" (13.3 feet), and the length of wiring from the variable speed controller to the battery is 80" (6.7 feet).

Features:
  • All-Season Spreading: Spyker™'s Electric Spreader has a powerful 12-volt DC motor and 120 lb. hopper capacity, perfect for spreading seed, fertilizer, lime, and ice melt. The motor is mounted outside the large hopper, allowing for increased material capacity for fewer refills.
  • Unmatched Durability: Featuring corrosion-resistant stainless steel frame and weather-proof connectors. Integrated frame attachment points for mounting are also included.
  • A Balanced Spread: Spyker™'s AccuWay™ adjustment technology alters the material flow forward or backward, determining how quickly the granules launch off the spinner/fan; This ensures a perfectly balanced spread pattern regardless of the material.
  • Lifetime Gears Warranty: the all-metal gears are fully enclosed for enhanced durability and come with a lifetime warranty for guaranteed use season after season. Complete with greaseable zerk fittings on the gearbox and axle, the ball bearings also reduce friction for an easier push.
  • Includes Screen and Cover: The P20-5010 comes with a plastic screen to help break up clumpy material as well as a weatherproof hopper cover.


PRICE
$1,799.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width24 in
Height23 in
Weight Capacity120 lbs
Weight42 lbs
Hopper Seed Weight Capacity120 lbs
Spread Width16 ft

Product Details

Assembly RequiredYes
Grate IncludedYes
Batteries IncludedNo
Manufacturers Part NumberS80-12010
BrandSpyker Spreaders
TypeSpreader
Handle MaterialStainless Steel
ColorBlack
Spreader TypeBroadcast
Wheel TypePneumatic
Gate ControlLever
Rain Cover IncludedNo
StyleATV Mount Style
Capacity120 lbs ft³
Frame MaterialStainless Steel
Hopper MaterialPoly
GradeCommercial
Spreading MaterialSeed, Fertilizer, Sand, Ice Melt

Warranty

Warranty1 yr