Crayola® Washable Markers, Fine Tip, Nontoxic, Assorted, 12 /Set
Write a Review
|
Questions & Answers (0)
Product Description
Classic Washable Markers feature ink that is water-based and washes from hands, face and most fabrics. Fine tip is great for lettering, outlining and detail work. Colors include one each of red, orange, yellow, green, blue, violet, brown, black, gray, pink, light blue and tan. Markers are certified AP nontoxic and conform to ASTM D-4236.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$11.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Drawing Supplies |
| Type | Marker |
| Art Supply Type | Washable Marker |
| Color | Assorted |
| Age Recommendation | 4+ |
| Style | Washable Marker |
| Subject | Art |
| Package Quantity | 12/Pack |
| Description | Washable Color Markers |
| Manufacturers Part Number | 587813 |
| Grade | Pre K - 3 |
| Washable | Yes |
| Brand | Crayola |