- Small Frame Beam Clamp designed for efficient vertical lifting of girders and structural beams
- Adjusts quickly to fit various girder widths. Compact size, installs easily with minimum headroom
- Installation by hand; no tools required for adjustment to beam flange
- Manufactured to exceed all ASME B30.20 and OSHA regulations
- ALL lifting equipment individually proof loaded per OSHA requirements
- RFID tracking chip equipped
- WARNING: All clamps must be correctly applied to the beam by a competent person and fully hand tightened
- Do not side load above angles of 45 degrees from vertical.
M&W Small Frame Clamp - 11,200 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,125.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 5 in |
| Height | 12 in |
| Weight Capacity | 11200 lbs |
| Weight | 25.6 lbs |
| Dimension F | 2.24 in |
| Dimension C | 4.19 in |
| Dimension A | 15.11 in |
| Head Room | 8 in |
| Beam Width | 14 in |
| Flange Width | 1-17/27 in |
| Dimension B | 19.53 in |
| Dimension G | 12.51 in |
| Dimension D | 1.38 in |
| Dimension E | 10.13 in |
Product Details
| Assembly Required | No |
| Type | Small Frame |
| Color | Yellow |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 13648 |
| Brand | M&W |