Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336815

MPN #: AX12880

Barska AX12880 Left Opening Biometric Wall Safe - 15-1/2"W x 4"D x 31-1/2"H, 0.82 Cubic Ft.

Product Description
The Large Biometric Wall Safe by Barska (Left Opening) is an all-new secure storage solution that is designed to house important items such as medical supplies or personal valuables. The Large Biometric Wall Safe can store up to 120 fingerprints in its biometric memory system, providing the option of allowing multiple users access to the safe. Inside the safe is an extra locked compartment for more sensitive items, and also features an LED Light and fold down tray for extra convenience.

Features:

  • Biometric Fingerprint Scanner
  • Interior Locking Compartment
  • Left Opening Door
  • Interior LED Light
  • Fold Out Tray
  • Removable Shelf
  • 2 Back-Up Keys
  • Mounting Hardware
  • Back-Up External Battery Pack
  • 2 Solid Steel Locking Bolts
PRICE
$471.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/2 in
Depth4 in
Height31-1/2 in
Inside Width16-5/8 in
Inside Depth30 in
Inside Height3-1/2 in
Weight48 lbs

Product Details

Assembly RequiredNo
Lock TypeKeypad Lock
Number of Adjustable ShelvesNo
Door TypeManual
MaterialSteel
Manufacturers Part NumberAX12880
Key Code Memory1
BrandBarska
Battery TypeAA
TypeWall Safe
Secondary AccessKey Lock
Package IncludesMounting Bolts, Keys, Battery
ColorBlack
Number of Batteries4
Capacity0.82 ft³
Number of Doors1
Fingerprint Memory0
Package Quantity1
Number of Compartments1
Batteries4AA

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated