Allegro Industries® Air Bag Blower W/ 25' Ducting, 1840 CFM, 1/2 HP
Write a Review
|
Questions & Answers (0)
Product Description
Featuring a 12" metal blower system with 25' of ducting built into a heavy duty polyester bag for an all-in-one unit for ease of operation. The product has a limited warranty of 1 year.
PRICE
$835.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 6 ft |
| Fan Diameter | 12 in |
Product Details
| RPM | 3300 rpm |
| Type | Air Bag Blower with Ducting |
| CFM | 1840 CFM |
| Horsepower | 1/2 HP |
| Color | Black & Yellow |
| Amperage | 3.80 A |
| Hertz | 60 Hz |
| RPM High | 3,300 rpm |
| Voltage | 120 V |
| Includes | Bag & 25' Ducting |
| Material | Steel |
| Plug Type | NEMA 5-15P 125V |
| Manufacturers Part Number | 9535-12L |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Recognized, CSA Certified |