Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224683

MPN #: 2121-0005

Thermo Scientific Nalgene™ Large Wide-Mouth PPCO Bottles with Closure, 2L, Case of 6

Product Description
Easily access contents with Thermo Scientific™ Nalgene™ Large Wide-Mouth PPCO Bottles with Closure, featuring a large cap. These polypropylene copolymer bottles are specifically designed for applications where large volumes require autoclaving. Includes 100mm white, polypropylene screw caps.

Features:
  • Excellent chemical resistance makes this bottle suitable for a wide variety of uses in the lab or field
  • Linerless cap closes the bottle without a liner that can wrinkle, cause leaks and contaminate your solutions

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$199.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height9-5/8 in
Diameter120 mm

Product Details

TypeGeneral Purpose Bottles
Neck Finish100
ColorClear
Closure100mm
Cap MaterialPP
Capacity2
IncludesScrew Cap
Closure TypeScrew Closure
MaterialPolypropylene Copolymer
DescriptionLarge Wide Mouth Bottle
Package Quantity6
Manufacturers Part Number2121-0005
Cap Color FamilyWhite
BrandNalgene