Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224684

MPN #: 2104-0048

Thermo Scientific Nalgene™ Wide-Mouth HDPE Bottles with Closure, 1500mL, Case of 24

Product Description
Perform countless field applications utilizing general-purpose Thermo Scientific™ Nalgene™ Wide-Mouth Lab Quality HDPE Bottles. Exhibits excellent chemical resistance to most acids, bases and alcohols and is suitable for freezer use to -100°C; leak proof performance is guaranteed. Includes Polypropylene screw closure.

Features:
  • Excellent chemical resistance to most corrosives make these bottles versatile and indispensable in your lab
  • Ideal for storing, shipping and packaging liquids-uniform walls provide durability and resistance to splitting or punctures
  • Linerless caps provide the ultimate in leak proof protection without the use of liner that can wrinkle, cause leaks, or contaminate your reagents

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$369.95

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height11-3/16 in
Diameter91 mm

Product Details

TypeGeneral Purpose Bottles
Neck Finish63
ColorWhite
Closure63mm
Cap MaterialPP
Capacity1500
IncludesScrew Cap
Closure TypeScrew Closure
MaterialHDPE
DescriptionWide Mouth Bottle
Package Quantity24
Manufacturers Part Number2104-0048
Cap Color FamilyNatural
BrandNalgene