- Marketlab Compact 13mm Tube Racks
- For 13mm Tubes
- 3.5"W x 3.5"L x 2"H
- Compact Tube Racks For 13mm Tubes
- Smaller design ideal for light-volume processing and smaller lab
- Constructed of durable acrylic
Marketlab Compact Tube Racks For 13mm Tubes, Clear, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$135.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Height | 2 in |
| Size | 13mm |
Product Details
| Type | Test Tube Racks |
| Capacity | 13mm Tubes |
| Material | Acrylic |
| Package Quantity | 2 |
| Color | Clear |
| Manufacturers Part Number | 5563 |
| Brand | Marketlab |