Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224691

MPN #: 2120-0005

Thermo Scientific Nalgene™ Large Wide-Mouth HDPE Bottles with Closure, 2L, Case of 6

Product Description
Perform a wide range of lab and field applications including dry chemical storage and water sampling with Thermo Scientific™ Nalgene™ Large Wide-Mouth HDPE Bottles with Closure. These high density polyethylene bottles are good for use in the freezer to -100°C (-148°F). Chemical-resistant HDPE is compatible with a wide variety of lab reagents. Includes 100mm polypropylene screw caps.

Features:
  • Excellent chemical resistance to most acids, bases and alcohols make this a versatile bottle
  • Can be used in freezer to -100°C (-148°F) for long term storage
  • Linerless cap closes the bottle without a liner that can wrinkle, cause leaks and contaminate your solutions
  • This bottle is not liquid leak proof

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$185.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height9-5/8 in
Diameter119 mm

Product Details

TypeGeneral Purpose Bottles
Neck Finish100
ColorWhite
Closure100mm
Cap MaterialPP
Capacity2
IncludesScrew Cap
Closure TypeScrew Closure
MaterialHDPE
DescriptionLarge Wide Mouth Bottle
Package Quantity6
Manufacturers Part Number2120-0005
Cap Color FamilyNatural
BrandNalgene