Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224636

MPN #: 2103-0004

Thermo Scientific Nalgene™ Wide-Mouth LDPE Bottles with Closure, 125mL, Case of 72

Product Description
View liquid levels clearly in the impact resistant Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure. These translucent low density polyethylene bottles are ideal for storing chemicals and standards, as well as collecting and storing distilled water. Extremely low trace metal content in LDPE makes it ideal for trace metal analysis. Excellent chemical resistance to most acids, bases and alcohols. Wide mouth is easy to fill. Leak proof performance is guaranteed. Includes Polypropylene screw caps.

Features:
  • Extremely low trace metal content in LDPE makes it ideal for trace metal analysis
  • Excellent chemical resistance to most acids, bases and alcohols make this a versatile bottle; suitable for shipping liquids
  • Can be used in freezer to -100°C (-148°F) for long term storage
  • Linerless caps ensure leak proof performance without a liner that can wrinkle, cause leaks and contaminate solutions

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$265.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3-7/8 in
Diameter50 mm

Product Details

TypeGeneral Purpose Bottles
Neck Finish38
ColorWhite
Closure38mm
Cap MaterialPP
Capacity125
IncludesScrew Cap
Closure TypeScrew Closure
MaterialLDPE
DescriptionWide Mouth Bottle
Package Quantity72
Manufacturers Part Number2103-0004
Cap Color FamilyNatural
BrandNalgene