Boss Combo Lateral File - 31"W x 22"D - Mocha
Write a Review
|
Questions & Answers (0)
Product Description
The combo lateral file features a lateral file drawer a two box drawers and a file drawer that locks along with the lateral drawer. It can be used either free standing or under a desk shell. Floor glides allow for minimal leveling on uneven flooring surfaces. It is finished in Mocha laminate.
PRICE
$475.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 22 in |
| Height | 29 in |
Product Details
| Assembly Required | Yes |
| File Size Type | Legal & Letter |
| Number of Locking Drawers | 4 |
| Frame Color Family | Brown |
| Color | Mocha |
| Top Color Family | Brown |
| Number of Drawers | 4 |
| Material | Melamine |
| Construction Type | Unassembled |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | N114-MOC |
| Top Material | Wood |
| Brand | Boss |
Warranty
| Warranty | 1 yr |