Two Handle Lavatory Faucet With Pop Up - Chrome Plated
Dominion Faucets Lavatory Faucet w/ Pop Up, 1.2 GPM, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-3/4 in |
| Connection | 1/2" IPS |
| Spout Reach | 6 in |
| Spout Length | 4 in |
| Connection Size | 1/2 in |
Product Details
| Flow Rate | 1.2 gal/min |
| Gallons per Minute | 1.2 gal/min |
| Mounting Location | Deck |
| Material | Brass |
| Number of Handles | 2 |
| Manufacturers Part Number | 77-1190 |
| Brand | Dominion Faucets |
| Type | Faucet |
| Handle Material | Metal |
| Drain Style | Drain with Pop-Up Rod |
| Color | Silver |
| Handle Type | Lever |
| Drain Type | Pop Up |
| Number of Holes | 2 |
| Includes | Faucet Assembly |
| Finish | Chrome |
| Valve Type | Ceramic |
| Faucet Holes | 2 |
| Handle Style | Lever |
Compliance & Certifications
| Lead Free Compliant | Lead Free Compliant |
| ADA Compliant | Yes |