Two Handle Lavatory Faucet With Pop Up - Low Arc Spout -Chrome Plated
Dominion Faucets Lavatory Faucet w/ Pop Up & Low Arc Spout, 1.2 GPM, Satin Nickel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$92.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-7/16 in |
| Height | 5-5/8 in |
| Connection Size | 1/2 in |
| Spout Length | 4-7/16 in |
Product Details
| Flow Rate | 1.2 gal/min |
| Handle Material | Metal |
| Type | Faucet |
| Color | Silver |
| Gallons per Minute | 1.2 gal/min |
| Mounting Location | Deck |
| Finish | Satin Nickel |
| Material | Brass |
| Valve Type | Ceramic Disc |
| Number of Handles | 2 |
| Manufacturers Part Number | 77-4300 |
| Handle Style | Lever |
| Brand | Dominion Faucets |
Compliance & Certifications
| Lead Free Compliant | Lead Free Compliant |
| ADA Compliant | Yes |