- These lifts will handle engine and transmission assemblies, gas tanks, drive axle assemblies, engine/transaxle assemblies, electric vehicle batteries, and more
- Scissors-type design allows access to all four sides of a component
- Two independent adjusting screws tilt the table plus and minus 15 degrees side-to-side, or fore and aft
- Can be operated manually or with non-impact air wrench
- 20" x 32" table
- Larger casters provide enhanced mobility under heavy loads
- Air / hydraulic operation - Foot control pump with hose allows movement around lift
- Minimum height is 31-1/2" with an 74-1/2" maximum height
- Not Included Related Product: OTC1758 Fuel Tank Handler
- Rated Load: 1,650 lbs
- Power: Air/Hydraulic
- Minimum Height: 31-1/2"
- Maximum Height: 74-1/2"
- Footprint: 33" Wide by 44" Long
- Table Dimensions: 20" Wide by 32" Long
- Foot Control: Pump
- Casters: 8" Swivel
- Table Tilt: plus or minus 15 degrees
- Made in the USA
- Lifetime Warranty
OTC Power Train Lift, 1650 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8,679.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 32 in |
| Height | 31-1/2 in |
| Lifting Capacity | 1650 lbs |
| Max Height | 74-1/2 in |
| Low Height | 31-1/2 in |
Product Details
| Assembly Required | No |
| Type | Power Train Lift |
| Color | Blue |
| Capacity | 1650 |
| Description | Power Train Lift |
| Package Quantity | 1 |
| Manufacturers Part Number | 5285 |
| Brand | OTC |