L.B. White® Portable Kerosene Heater Tradesman K400, 400K BTU, # 1 or # 2 Fuel Oil
Write a Review
|
Questions & Answers (0)
Product Description
The Tradesman K400 kerosene heater offers the ultimate in efficient portable heat. For easy and reliable operation, all models feature solid state electronic ignition for sure starts, as well as thermostatic control for automatic operation and consistent temperature management. Durable components, sturdy design, and quality manufacturing add up to reliable performance for years of rough and heavy operation. Weighing in at 155 lbs., the Tradesman K400 features wheels and an easy pull handle. Run time of 9 1/2 hours on a tank full of fuel at constant operation. The Tradesman K400 is certified to meet or exceed csa-US or csa-Canadian standards. Recognized as a leader in construction heating for more than half a century, L.B. White offers the technical expertise and knowledgeable customer support you can count on for all your construction heating needs. Made in the USA. 2 year limited warranty.
PRICE
$3,699.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-1/2 in |
| Width | 32 in |
| Height | 34 in |
| Weight | 141 lbs |
| Coverage Area | 8500 ft² |
Product Details
| Type | Forced Air Heater |
| Max Run Time | 9.5 hr |
| Fuel Tank Capacity | 29 gal |
| Voltage | 120 V |
| Material | Steel |
| Ignition Type | Spark |
| Manufacturers Part Number | CP400DK |
| BTU | 400000 BTU |
| Fuel Type | Diesel, Kerosene |
| Brand | L.B. White |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CSA |