Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TygerClaw

Model # :WBB2219163

MPN #: LCD3033BLK

TygerClaw LCD3033BLK Tilt TV Wall Mount for 42"-70" TVs

Product Description
This TygerClaw LCD3033BLK Tilt wall mount is designed for most 42" to 70" flat-panel TVs up to 220lbs/100kgs with tilt degree from -15° to +15°, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation.

Features:
  • Large size tilt wall mount
  • Holds most 42" to 70" flat-panel TVs up to 220lbs/100kgs
  • Tilt degree from -15° to +15°
  • Universal mounting pattern up to VESA 860mm x 470mm
  • Solid heavy-gauge cold steel construction
  • Perfect your TV placement by sliding left or right with locking mechanism
  • Quick and Easy installation
PRICE
$179.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-1/4 in
Depth3-1/8 in
Height20-1/8 in
Weight Capacity220 lbs
Weight11.9 lbs
LCD Size42" - 70"
Mounting Hole PatternUp to 860 x 470 mm

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Tilt+15° / -15° °
StyleTilt
Mounting LocationWall
Display TypeSingle Monitor
MaterialSteel
DescriptionTilt TV Wall Mount for 42"-70" TVs
Package Quantity1
Manufacturers Part NumberLCD3033BLK
BrandTygerClaw

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes