Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TygerClaw

Model # :WBB2219161

MPN #: LCD3039BLK

TygerClaw LCD3039BLK Tilt TV Wall Mount for 40"-83" TVs

Product Description
TygerClaw LCD3039BLK Tilt wall mount is designed for most 40" to 83" flat-panel TVs up to 220lbs/100kgs with tilt degree from -15° to 15°, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation.

Features:
  • Large size tilt wall mount
  • Holds most 40" to 83" flat-panel TVs up to 220lbs/100kgs
  • Tilt degree from -15° to +15°
  • Universal mounting pattern up to VESA 875mm x 470mm
  • Solid heavy-gauge cold steel construction
  • Perfect your TV placement by sliding left or right with locking mechanism
  • Quick and Easy installation
PRICE
$159.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth3-1/2 in
Height20 in
Weight Capacity220 lbs
Weight12.5 lbs
LCD Size40" - 83"
Mounting Hole PatternUp to 875 x 470 mm

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Tilt+15° / -15° °
StyleTilt
Mounting LocationWall
Display TypeSingle Monitor
MaterialSteel
DescriptionTilt TV Wall Mount for 40"-83" TVs
Package Quantity1
Manufacturers Part NumberLCD3039BLK
BrandTygerClaw

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes