Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TygerClaw

Model # :WBB2219232

MPN #: LCD4091BLK

TygerClaw LCD4091BLK Full Motion Wall Mount For 32"-63" Flat Panel TVs

Product Description
This TygerClaw LCD4091BLK Full-Motion wall mount is designed for most 32" to 63" flat-panel TVs up to 132lbs/60kgs with tilt degree from -12° to 0°, swivel degree up to 180°, and is constructed from heavy gauge steel for total support and durability. Articulated arm allows movement of TV up to 440mm from wall, also an innovative locking mechanism gives quick and easy installation.

Features:
  • Large size Full-Motion wall mount
  • Holds most 32" to 63" flat-panel TVs up to 132lbs/60kgs
  • Tilt degree from -12° to 0°
  • Swivel degree up to 180°
  • Extension from wall up to 440mm
  • Universal mounting pattern up to VESA 600mm x 400mm
  • Solid heavy-gauge cold steel construction
  • Perfect your TV placement by sliding left or right with locking mechanism
  • Quick and Easy installation
PRICE
$169.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity132 lbs
Weight12.2 lbs
LCD Size32" - 63"
Mounting Hole Pattern600 x 400 mm
Extension17.3 in

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Swivel+90° / -90° °
Tilt0° / -12° °
StyleArticulating
Mounting LocationWall Mount
Display TypeSingle Monitor
MaterialSteel
DescriptionFull Motion Wall Mount For 32"-63" Flat Panel TVs
Package Quantity1
Manufacturers Part NumberLCD4091BLK
BrandTygerClaw

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes