Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TygerClaw

Model # :WBB2258389

MPN #: LCD43909BLK

TygerClaw LCD43909BLK Full Motion Wall Mount For 32"-60" Flat Panel TVs

Product Description
The LCD43909BLK is a double arms articulating wall mount for 32''-60'' TVs and up to 66 lbs. The arms can be stretched up to 18.3" (465mm) and the three pivot points give a full range of movement to display your screen perfectly (pan through 45° left or right and +2° to -12° tilt). This pre-assembled arm comes complete with cable management and decorative covers to ensure an elegant and tidy look. It compatible with VESA hole up to 400x400.

Features:
  • It hold most 32 in. to 60 in. flat panel TV up to 66 lb.
  • Allows movement of TV from 2.2 to 18.3 inches
  • Tilt degree from -12 to +2
  • Swivel degree up to 90
  • Universal mounting pattern up to 400 x 400mm
  • All necessary mounting hardware is included
  • Built-in cable management
  • VESA Compliant, RoHS Compliant Quick and easy installation
  • Full 1 year warranty
PRICE
$109.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity66 lbs
Weight44 lbs
LCD Size32" - 60"
Mounting Hole Pattern400 x 400 mm
Extension18.3 in

Product Details

TypeWall Mount
ColorBlack
Swivel+45° / -45° °
Tilt+2° / -12° °
Rotation+3° / -3° °
StyleArticulating
Mounting LocationWall Mount
Display TypeSingle Monitor
MaterialAluminum
DescriptionFull Motion Wall Mount For 32"-60" Flat Panel TVs
Package Quantity1
Manufacturers Part NumberLCD43909BLK
BrandTygerClaw

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes