Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TygerClaw

Model # :WBB2219223

MPN #: LCD5003BLK

TygerClaw LCD5003BLK Full Motion Wall Mount For 23"-37" Flat Panel TVs

Product Description
This TygerClaw LCD5003BLK Full-Motion wall mount is designed for most 23" to 37" flat-panel TVs up to 55lbs/25kgs with tilt degree from -12° to +12°, swivel degree up to 180°, and is constructed from heavy gauge steel for total support and durability. Articulated arm allows movement of TV up to 425mm from wall, also an innovative locking mechanism gives quick and easy installation.

Features:
  • Medium size Full-Motion wall mount
  • Holds most 23" to 37" flat-panel TVs up to 55lbs/25kgs
  • Tilt degree from -12° to +12°
  • Swivel degree up to 180°
  • Extension from wall up to 425mm
  • Universal mounting pattern up to VESA 200mm x 200mm
  • Solid heavy-gauge cold steel construction
  • Quick and Easy installation
PRICE
$109.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity55 lbs
Weight6 lbs
LCD Size23" - 37"
Mounting Hole Pattern200 x 200 mm
Extension16.7 in

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Swivel+90° / -90° °
Tilt+12° / -12° °
StyleArticulating
Mounting LocationWall Mount
Display TypeSingle Monitor
MaterialSteel
DescriptionFull Motion Wall Mount For 23"-37" Flat Panel TVs
Package Quantity1
Manufacturers Part NumberLCD5003BLK
BrandTygerClaw

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes