TygerClaw TV Stand with Dual AV Shelves For 32"- 65" TVs
Write a Review
|
Questions & Answers (0)
Product Description
TygerClaw LCD80028BLK has durable sleek 2 in 1 designing; This is an ideal TV stand solution for your flat panel TV. This AV shelf and TV mount combo was designed to be mounted on the wall. The stand can be mounted on desktops, tabletops, bedroom dressers, and more! Simple to attach and much more stable than the original stand that comes with flat screens today, this sleek low profile stand is a beneficial addition to any home entertainment system. The VESA brackets are removable for easy mounting and will hold 32" to 65" flat screens with VESA patterns 100x100mm to 600x400mm. The two floating glass shelves are designed to hold DVD players, streaming devices, gaming devices, audio equipment, and more. It comes with all the necessary hardware to get your flat screen up and mounted.
PRICE
$279.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 14 in |
| Height | 38-1/2 in |
| Weight Capacity | 100 lbs |
| Weight | 26.5 lbs |
| LCD Size | 32" - 65" |
| Mounting Hole Pattern | Up to 600 x 400 mm |
Product Details
| Assembly Required | Yes |
| Type | Desk Mount |
| Color | Black |
| Swivel | +30° / -30° ° |
| Style | Swivel |
| Mounting Location | Desktop |
| Display Type | Single Monitor |
| Material | Tempered Glass, Steel |
| Description | TV Stand with Dual AV Shelves For 32"- 65" TVs |
| Package Quantity | 1 |
| Manufacturers Part Number | LCD80028BLK |
| Brand | TygerClaw |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| VESA Compatible | Yes |